Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line 1-14UNS

  • Mfr # C65624

  • Zoro # G4412886


product price: $56.99
/ea

Key Features

Die Shape
Hex
Thread Type
UNS
Die Thread Size
1"-14
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65624
Zoro #
G4412886
UPC #
697334656241
Country of Origin
United States

Dimensions

Die Thread Size
1"-14
Die Thickness
1 in
Overall Width
1-13/16"
Hex Size (In.)
1-13/16
Size
1"
Thickness (In.)
1
Outside Dia.
1 13/16 in
Hex Size
1 13/16 in
Thread Size
1"-14

Description

Hex Threading Die, Thread Size 1 In.-14, UNS, Solid, Outside Dia. 1 13/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNS, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.