Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-12UNF

  • Mfr # C65627

  • Zoro # G4534537


product price: $60.19
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
1 1/8"-12
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65627
Zoro #
G4534537
UPC #
697334656272
Country of Origin
United States

Dimensions

Die Thread Size
1 1/8"-12
Die Thickness
1 in
Overall Width
2"
Hex Size (In.)
2
Size
1-1/8"
Thickness (In.)
1
Hex Size
1.8000 in
Outside Dia.
2 in
Thread Size
1 1/8"-12

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
12
Application
Machine Threading or Die Stock Hand Threading
Material
Carbon Steel
Threads per Inch
12
Secondary Material Application ISO Code
M
Material - Machining
Carbon Steel
Finish - Machining
Bright
For Tool Type
Rethreading
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Die Type
Solid
Primary Material Application
All Materials

Description

Hex Threading Die, Thread Size 1 1/8 In.-12, UNF, Solid, Outside Dia. 2 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.8000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.