Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC

  • Mfr # C65622

  • Zoro # G4567701


product price: $59.35
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
1"-8
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65622
Zoro #
G4567701
UPC #
697334656227
Country of Origin
United States

Dimensions

Die Thread Size
1"-8
Die Thickness
1 in
Overall Width
1-13/16"
Hex Size (In.)
1-13/16
Size
1"
Thickness (In.)
1
Outside Dia.
1 13/16 in
Thread Size
1"-8
Hex Size
1.6313 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Application
Hand Threading
Pitch
8
Thread Standard
UNC
For Tool Type
Rethreading
Material - Machining
Carbon Steel
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
8
Finish - Machining
Bright
Die Type
Solid
Secondary Material Application ISO Code
M
Primary Material Application
All Materials

Description

Hex Threading Die, Thread Size 1 In.-8, UNC, Solid, Outside Dia. 1 13/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 8, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.6313 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.