Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-24UNF

  • Mfr # C65607

  • Zoro # G4587231


product price: $26.79
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
3/8"-24
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65607
Zoro #
G4587231
UPC #
697334656074
Country of Origin
United States

Dimensions

Die Thread Size
3/8"-24
Die Thickness
3/8 in
Overall Width
25/32"
Size
3/8"
Hex Size (In.)
25/32
Thickness (In.)
3/8
Thread Size
3/8"-24
Hex Size
0.7031 in
Outside Dia.
25/32 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
External Threads When Held In A Die Stock And Close Shoulder Work
Material
Carbon Steel
Pitch
24
Finish - Machining
Bright
For Tool Type
Rethreading
Die Type
Solid
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
M
Material - Machining
Carbon Steel
Primary Material Application
All Materials
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Threads per Inch
24

Description

Hex Threading Die, Thread Size 3/8 In.-24, UNF, Solid, Outside Dia. 25/32 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 0.7031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.