Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF

  • Mfr # C65615

  • Zoro # G4413997


product price: $35.49
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
5/8"-18
Die Material
Carbon Steel
Die Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65615
Zoro #
G4413997
UPC #
697334656159
Country of Origin
United States

Dimensions

Die Thread Size
5/8"-18
Die Thickness
5/8 in
Overall Width
1-1/4"
Hex Size (In.)
1-1/4
Size
5/8"
Thickness (In.)
5/8
Outside Dia.
1 1/4 in
Hex Size
1 1/8 in
Thread Size
5/8"-18

Description

Hex Threading Die, Thread Size 5/8 In.-18, UNF, Solid, Outside Dia. 1 1/4 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in, Die Shape Hex, Hex Size 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.