Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF

  • Mfr # C65609

  • Zoro # G4413945


product price: $24.15
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
7/16"-20
Die Material
Carbon Steel
Die Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65609
Zoro #
G4413945
UPC #
697334656098
Country of Origin
United States

Dimensions

Die Thread Size
7/16"-20
Die Thickness
7/16 in
Overall Width
7/8"
Hex Size (In.)
7/8
Thickness (In.)
7/16
Size
7/16"
Hex Size
0.7875 in
Thread Size
7/16"-20
Outside Dia.
7/8 in

Description

Hex Threading Die, Thread Size 7/16 In.-20, UNF, Solid, Outside Dia. 7/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 20, Thread Direction Right Hand, Die Thickness 7/16 in, Die Shape Hex, Hex Size 0.7875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.