Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Die 0650 Cle-Line 9/16-12

  • Mfr # C65612

  • Zoro # G4413963


product price: $28.45
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
9/16"-12
Die Material
Carbon Steel
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65612
Zoro #
G4413963
UPC #
697334656128
Country of Origin
United States

Dimensions

Die Thread Size
9/16"-12
Die Thickness
1/2 in
Overall Width
1-1/16"
Size
9/16"
Thickness (In.)
1/2
Hex Size (In.)
1-1/16
Outside Dia.
1 1/16 in
Thread Size
9/16"-12
Hex Size
0.9563 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
12
Material
Carbon Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Finish - Machining
Bright
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Threads per Inch
12
Secondary Material Application ISO Code
M
For Tool Type
Rethreading
Die Type
Solid
Material - Machining
Carbon Steel

Description

Hex Threading Die, Thread Size 9/16 In.-12, UNC, Solid, Outside Dia. 1 1/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.