Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line M14-2.00

  • Mfr # C65585

  • Zoro # G4412931


product price: $32.35
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M14x2.00
Die Material
Carbon Steel
Die Thickness
12.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65585
Zoro #
G4412931
UPC #
697334655855
Country of Origin
United States

Dimensions

Die Thread Size
M14x2.00
Die Thickness
12.70 mm
Overall Width
1-1/16"
Size
M14
Hex Size (In.)
1-1/16
Thickness (In.)
1/2
Outside Dia.
26.99 mm
Hex Size
24.29 mm
Thread Size
M14x2.00

Description

Hex Threading Die, Thread Size M14x2.00, Metric, Solid, Outside Dia. 26.99 mm, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 0.50mm, Threads per Inch 2, Thread Direction Right Hand, Die Thickness 12.70 mm, Die Shape Hex, Hex Size 24.29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.