Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Die 0650 Cle-Line M5-0.80

  • Mfr # C65580

  • Zoro # G4412895


product price: $21.84
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M5x0.80
Die Material
Carbon Steel
Die Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65580
Zoro #
G4412895
UPC #
697334655800
Country of Origin
United States

Dimensions

Die Thread Size
M5x0.80
Die Thickness
1/4 in
Overall Width
19/32"
Size
M5
Thickness (In.)
1/4
Hex Size (In.)
19/32
Hex Size
19/32 in
Thread Size
M5x0.80
Outside Dia.
19/32 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
0.80mm
Material
Carbon Steel
Primary Material Application
All Materials
For Tool Type
Rethreading
Material - Machining
Carbon Steel
Threads per Inch
0.8
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Stainless Steel
Finish - Machining
Bright
Thread Pitch
0.80mm
Thread Standard
Metric
Die Type
Solid
Secondary Material Application ISO Code
M

Description

Hex Threading Die, Thread Size M5x0.8, Metric, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 0.80mm, Threads per Inch 0.8, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.