Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00

  • Mfr # C65581

  • Zoro # G4412904


product price: $23.35
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M6x1.00
Die Material
Carbon Steel
Die Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65581
Zoro #
G4412904
UPC #
697334655817
Country of Origin
United States

Dimensions

Die Thread Size
M6x1.00
Die Thickness
1/4 in
Overall Width
19/32"
Thickness (In.)
1/4
Size
M6
Hex Size (In.)
19/32
Hex Size
19/32 in
Thread Size
M6x1.00
Outside Dia.
19/32 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
1.00mm
Application
Hand Threading
Material
Carbon Steel
Primary Material Application
All Materials
Die Type
Solid
For Tool Type
Rethreading
Thread Pitch
1.00mm
Secondary Material Application ISO Code
M
Material - Machining
Carbon Steel
Secondary Material Application
Stainless Steel
Thread Standard
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Finish - Machining
Bright
Threads per Inch
1

Description

Hex Threading Die, Thread Size M6x1, Metric, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.00mm, Threads per Inch 1, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.