Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1900 Size, HSS, Straight

  • Mfr # C25365

  • Zoro # G4876748


product price: $26.15
/ea

Key Features

Size - Decimal
0.1870 in - 0.1870
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25365
Zoro #
G4876748
UPC #
697334253655
Country of Origin
United States

Dimensions

Size - Decimal
0.1870 in - 0.1870
Flute Length
1 1/8 in
Dimension Type
Dowel Pin
Size
0.1870"
Shank Dia.
#15
Reamer Size
11/64 in
Size- Decimal
0.1870" (0.1870)
Overall Length
4 1/2 in
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Straight
Primary Material Application
All Materials
Secondary Material Application ISO Code
K
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Reamer Application
Through Hole
Number of Flutes
6
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Material
High Speed Steel
Decimal Equivalent
0.1870
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.