Zoro Homepage

Chucking Reamer, 0.3105" Sz, HSS, Straight

  • Mfr # C25655

  • Zoro # G4799468


product price: $31.95
/ea

Key Features

Size - Decimal
0.3105 in - 0.3105
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25655
Zoro #
G4799468
UPC #
697334256557
Country of Origin
United States

Dimensions

Size - Decimal
0.3105 in - 0.3105
Flute Length
1 1/2 in
Reamer Size
19/64 in
Size- Decimal
0.3105" (0.3105)
Size
0.3105"
Shank Dia.
17/64 in
Overall Length
6 in
Dimension Type
Dowel Pin
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.