Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3115" Sz, HSS, Straight

  • Mfr # C25658

  • Zoro # G4813151


product price: $38.66
/ea

Key Features

Size - Decimal
0.3115 in - 0.3115
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25658
Zoro #
G4813151
UPC #
697334256588
Country of Origin
United States

Dimensions

Size - Decimal
0.3115 in - 0.3115
Flute Length
1 1/2 in
Overall Length
6 in
Size- Decimal
0.3115" (0.3115)
Reamer Size
19/64 in
Shank Dia.
17/64 in
Size
0.3115"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material
High Speed Steel
Reamer Application
Through Hole
Decimal Equivalent
0.3115
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.