Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3120" Sz, HSS, Straight

  • Mfr # C25660

  • Zoro # G4808111


product price: $33.75
/ea

Key Features

Size - Decimal
0.3120 in - 0.3120
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25660
Zoro #
G4808111
UPC #
697334256601
Country of Origin
United States

Dimensions

Size - Decimal
0.3120 in - 0.3120
Flute Length
1 1/2 in
Size- Decimal
0.3120" (0.3120)
Size
0.3120"
Dimension Type
Decimal inch
Reamer Size
19/64 in
Shank Dia.
17/64 in
Overall Length
6 in
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3120
Material
High Speed Steel
Reamer Application
Through Hole
Primary Material Application
All Materials
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Spiral Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.