Zoro Homepage

Chucking Reamer, 0.3730" Sz, HSS, Straight

  • Mfr # C25801

  • Zoro # G4831753


product price: $35.45
/ea

Key Features

Size - Decimal
0.3730 in - 0.3730
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25801
Zoro #
G4831753
UPC #
697334258018
Country of Origin
United States

Dimensions

Size - Decimal
0.3730 in - 0.3730
Flute Length
1 3/4 in
Dimension Type
Decimal inch
Size
0.3730"
Reamer Size
23/64 in
Size- Decimal
0.3730" (0.3730)
Overall Length
7 in
Shank Dia.
19/64 in
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3730
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Coolant Through
No
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Shank Type
Straight
Reamer Application
Through Hole
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.