Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3745" Sz, HSS, Straight

  • Mfr # C25806

  • Zoro # G4844003


product price: $35.45
/ea

Key Features

Size - Decimal
0.3745 in - 0.3745
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25806
Zoro #
G4844003
UPC #
697334258063
Country of Origin
United States

Dimensions

Size - Decimal
0.3745 in - 0.3745
Flute Length
1 3/4 in
Overall Length
7 in
Reamer Size
23/64 in
Dimension Type
Dowel Pin
Size
0.3745"
Shank Dia.
19/64 in
Size- Decimal
0.3745" (0.3745)
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Material
High Speed Steel
Cutting Direction
Right Hand
Reamer Application
Through Hole
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Decimal Equivalent
0.3745
Coolant Through
No
Number of Flutes
6
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.