Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4355" Sz, HSS, Straight

  • Mfr # C25942

  • Zoro # G4793579


product price: $41.89
/ea

Key Features

Size - Decimal
0.4355 in - 0.4355
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25942
Zoro #
G4793579
UPC #
697334259428
Country of Origin
United States

Dimensions

Size - Decimal
0.4355 in - 0.4355
Flute Length
1 3/4 in
Overall Length
7 in
Dimension Type
Dowel Pin
Reamer Size
27/64 in
Shank Dia.
23/64 in
Size
0.4355"
Size- Decimal
0.4355" (0.4355)
Cutting Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Material
High Speed Steel
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Reamer Application
Through Hole
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Decimal Equivalent
0.4355
Primary Material Application
All Materials
Number of Flutes
6
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.