Zoro Homepage

Chucking Reamer, 0.4365" Sz, HSS, Straight

  • Mfr # C25944

  • Zoro # G4790989


product price: $40.79
/ea

Key Features

Size - Decimal
0.4365 in - 0.4365
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Undersized
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25944
Zoro #
G4790989
UPC #
697334259442
Country of Origin
United States

Dimensions

Size - Decimal
0.4365 in - 0.4365
Flute Length
1 3/4 in
Size- Decimal
0.4365" (0.4365)
Shank Dia.
23/64 in
Reamer Size
27/64 in
Overall Length
7 in
Size
0.4365"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.