Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/2" Size, HSS, Spiral

  • Mfr # C31380

  • Zoro # G4767913


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-1/2 in - 1.5000
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31380
Zoro #
G4767913
UPC #
697334313809
Country of Origin
United States

Dimensions

Size - Decimal
1-1/2 in - 1.5000
Flute Length
3 1/2 in
Dimension Type
Fractional Inch
Shank Size
1-1/4"
Overall Length
12 1/2 in
Reamer Size
1 1/2 in
Shank Dia.
1 1/4 in
Size- Decimal
1-1/2" (1.5000)
Size
1-1/2"
Cutting Dia. Tolerance
+0.0002 in /+0.0006 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Reamer Application
Through Hole
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Spiral Direction
Right Hand
Number of Flutes
12
Cutting Direction
Right Hand
Decimal Equivalent
1.5000
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.