Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/4" Size, HSS, Straight

  • Mfr # C35483

  • Zoro # G4868217


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-1/4 in - 1.2500
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35483
Zoro #
G4868217
UPC #
697334354833
Country of Origin
United States

Dimensions

Size - Decimal
1-1/4 in - 1.2500
Flute Length
3 in
Size
1-1/4"
Reamer Size
1 1/4 in
Shank Dia.
MT4
Dimension Type
Fractional Inch
Size- Decimal
1-1/4" (1.2500)
Overall Length
11 1/2 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Decimal Equivalent
1.2500
Primary Material Application
All Materials
Coolant Through
No
Number of Flutes
10
Reamer Application
Through Hole
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Material
High Speed Steel
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.