Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/8" Size, HSS, Straight

  • Mfr # C35469

  • Zoro # G4876072


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-1/8 in - 1.1250
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35469
Zoro #
G4876072
UPC #
697334354697
Country of Origin
United States

Dimensions

Size - Decimal
1-1/8 in - 1.1250
Flute Length
2 7/8 in
Reamer Size
1 1/8 in
Size
1-1/8"
Shank Dia.
MT3
Size- Decimal
1-1/8" (1.1250)
Overall Length
11 in
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Cutting Direction
Right Hand
Decimal Equivalent
1.1250
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Material
High Speed Steel
Reamer Application
Through Hole
Number of Flutes
10
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.