Zoro Homepage

Chucking Reamer, 1-3/16" Sz, HSS, Straight

  • Mfr # C27159

  • Zoro # G4790718


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-3/16 in - 1.1875
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27159
Zoro #
G4790718
UPC #
697334271598
Country of Origin
United States

Dimensions

Size - Decimal
1-3/16 in - 1.1875
Flute Length
2 7/8 in
Reamer Size
1 3/16 in
Size
1-3/16"
Dimension Type
Fractional Inch
Shank Dia.
63/64 in
Overall Length
11 in
Shank Size
2"
Size- Decimal
1-3/16" (1.1875)
Cutting Dia. Tolerance
+0.0002 in /+0.0006 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Material
High Speed Steel
Cutting Direction
Right Hand
Decimal Equivalent
1.1875
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
10
Shank Type
Straight
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.