Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 10mm Size, HSS, Straight

  • Mfr # C25845

  • Zoro # G4794610


product price: $44.89
/ea

Key Features

Size - Decimal
10.00mm - 0.3937
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25845
Zoro #
G4794610
UPC #
697334258452
Country of Origin
United States

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
44.40 mm
Dimension Type
Metric
Size- Decimal
10.00mm (0.3937)
Shank Dia.
7.8 mm
Overall Length
177.80 mm
Reamer Size
10.00 mm
Size
10.00mm
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Spiral Direction
Right Hand
Material
High Speed Steel
Coolant Through
No
Number of Flutes
6
Reamer Application
Through Hole
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Shank Type
Straight
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Decimal Equivalent
0.3937
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.