Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/16" Size, HSS, Straight

  • Mfr # C34802

  • Zoro # G4848328


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11/16 in - 0.6875
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34802
Zoro #
G4848328
UPC #
697334348023
Country of Origin
United States

Dimensions

Size - Decimal
11/16 in - 0.6875
Flute Length
2 1/4 in
Overall Length
9 in
Dimension Type
Fractional Inch
Size- Decimal
11/16" (0.6875)
Size
11/16"
Shank Dia.
MT2
Reamer Size
11/16 in
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.6875
Reamer Application
Through Hole
Coolant Through
No
Primary Material Application
All Materials
Cutting Direction
Right Hand
Number of Flutes
8
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Spiral Direction
Right Hand
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.