Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12mm Size, HSS, Straight

  • Mfr # C26015

  • Zoro # G4822321


product price: $50.19
/ea

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26015
Zoro #
G4822321
UPC #
697334260158
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
44.40 mm
Shank Size
11.00mm
Shank Dia.
11 mm
Size- Decimal
12.00mm (0.4724)
Overall Length
177.80 mm
Size
12.00mm
Reamer Size
12.00 mm
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.4724
Spiral Direction
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
6
Shank Type
Straight
Material
High Speed Steel
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.