Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13/32 In., 6 Flute, HSS

  • Mfr # C25878

  • Zoro # G3497365


product price: $46.19
/ea

Key Features

Size - Decimal
13/32 in - 0.4062
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25878
Zoro #
G3497365
UPC #
697334258780
Country of Origin
United States

Dimensions

Size - Decimal
13/32 in - 0.4062
Flute Length
1 3/4 in
Dimension Type
Fractional Inch
Shank Size
0.3105"
Shank Dia.
19/64 in
Size
13/32"
Reamer Size
13/32 in
Overall Length
7 in
Size- Decimal
13/32" (0.4062)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Coolant Through
No
Chamfer Angle
45 Degrees
Number of Flutes
6
Shank Type
Straight
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Decimal Equivalent
0.4062
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application
All Materials
Secondary Material Application ISO Code
K
Material
High Speed Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.