Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 15/16" Size, HSS, Straight

  • Mfr # C27006

  • Zoro # G4857373


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
15/16 in - 0.9375
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27006
Zoro #
G4857373
UPC #
697334270065
Country of Origin
United States

Dimensions

Size - Decimal
15/16 in - 0.9375
Flute Length
2 5/8 in
Size- Decimal
15/16" (0.9375)
Shank Dia.
47/64 in
Size
15/16"
Reamer Size
15/16 in
Overall Length
10 in
Dimension Type
Fractional Inch
Shank Size
3/4"
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Primary Material Application
All Materials
Material
High Speed Steel
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.9375
Number of Flutes
8
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.