Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 15mm Size, HSS, Straight

  • Mfr # C26218

  • Zoro # G4761683


product price: $63.99
/ea

Key Features

Size - Decimal
15.00mm - 0.5906
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26218
Zoro #
G4761683
UPC #
697334262183
Country of Origin
United States

Dimensions

Size - Decimal
15.00mm - 0.5906
Flute Length
50.80 mm
Dimension Type
Metric
Shank Dia.
11.5 mm
Shank Size
11.00mm
Size- Decimal
15.00mm (0.5906)
Overall Length
203.20 mm
Reamer Size
15.00 mm
Size
15.00mm
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.5906
Reamer Application
Through Hole
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application ISO Code
K, M, N, S1
Shank Type
Straight
Number of Flutes
8
Primary Material Application
All Materials
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
High Speed Steel
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 15.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.