Zoro Homepage

Chucking Reamer, 1/8" Size, Solid Carbide

  • Mfr # C50133

  • Zoro # G4786999


product price: $43.95
/ea

Key Features

Size - Decimal
1/8 in - 0.1250
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50133
Zoro #
G4786999
UPC #
697334501336
Country of Origin
United States

Dimensions

Size - Decimal
1/8 in - 0.1250
Flute Length
5/8 in
Shank Dia.
7/64 in
Reamer Size
1/8 in
Size- Decimal
1/8" (0.1250)
Size
0.1250"
Shank Size
1/8"
Overall Length
2 1/4 in
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Decimal Equivalent
0.1250
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material
Carbide
Number of Flutes
4
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.