Chucking Reamer, 19/64 In., 6 Flute, HSS
Mfr # C25622
Zoro # G2519307
product price: $37.39
/eaKey Features
Size - Decimal
19/64 in - 0.2969
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25622
Zoro #
G2519307
UPC #
697334256229
Country of Origin
United States
Dimensions
Size - Decimal
19/64 in - 0.2969
Flute Length
1 1/2 in
Overall Length
6 in
Shank Dia.
17/64 in
Shank Size
0.2792"
Reamer Size
19/64 in
Dimension Type
Fractional Inch
Size
19/64"
Size- Decimal
19/64" (0.2969)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.