Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 21/32" Size, HSS, Straight

  • Mfr # C26418

  • Zoro # G4810150


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Size - Decimal
21/32 in - 0.6562
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26418
Zoro #
G4810150
UPC #
697334264187
Country of Origin
United States

Dimensions

Size - Decimal
21/32 in - 0.6562
Flute Length
2 1/4 in
Size
21/32"
Size- Decimal
21/32" (0.6562)
Shank Dia.
35/64 in
Reamer Size
21/32 in
Overall Length
9 in
Dimension Type
Fractional Inch
Shank Size
9/16"
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Spiral Direction
Right Hand
Number of Flutes
8
Decimal Equivalent
0.6562
Cutting Direction
Right Hand
Reamer Application
Through Hole
Material
High Speed Steel
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.