Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 23/32" Size, HSS, Straight

  • Mfr # C26550

  • Zoro # G4828533


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
23/32 in - 0.7188
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26550
Zoro #
G4828533
UPC #
697334265504
Country of Origin
United States

Dimensions

Size - Decimal
23/32 in - 0.7188
Flute Length
2 1/4 in
Overall Length
9 in
Reamer Size
23/32 in
Size- Decimal
23/32" (0.7188)
Size
23/32"
Shank Dia.
35/64 in
Shank Size
9/16"
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Spiral Direction
Right Hand
Material
High Speed Steel
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Number of Flutes
8
Primary Material Application
All Materials
Shank Type
Straight
Reamer Application
Through Hole
Decimal Equivalent
0.7188
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.