Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 23/64 In., 6 Flute, HSS

  • Mfr # C25768

  • Zoro # G3191544


product price: $39.19
/ea

Key Features

Size - Decimal
23/64 in - 0.3594
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25768
Zoro #
G3191544
UPC #
697334257684
Country of Origin
United States

Dimensions

Size - Decimal
23/64 in - 0.3594
Flute Length
1 3/4 in
Size- Decimal
23/64" (0.3594)
Dimension Type
Fractional Inch
Size
23/64"
Shank Size
0.3105"
Overall Length
7 in
Reamer Size
23/64 in
Shank Dia.
19/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Chamfer
45 Degrees
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Primary Material Application
All Materials
Number of Flutes
6
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Reamer Application
Through Hole
Decimal Equivalent
0.3594
Cutting Direction
Right Hand
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Material
High Speed Steel
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.