Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 25/32" Size, HSS, Straight

  • Mfr # C34997

  • Zoro # G4786238


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Size - Decimal
25/32 in - 0.7812
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34997
Zoro #
G4786238
UPC #
697334349976
Country of Origin
United States

Dimensions

Size - Decimal
25/32 in - 0.7812
Flute Length
2 1/2 in
Reamer Size
25/32 in
Overall Length
9 1/2 in
Size
25/32"
Dimension Type
Fractional Inch
Size- Decimal
25/32" (0.7812)
Shank Dia.
MT2
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Primary Material Application
All Materials
Spiral Direction
Right Hand
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.7812
Coolant Through
No
Number of Flutes
8
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.