Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 25/64 In., 6 Flute, HSS

  • Mfr # C25844

  • Zoro # G3257807


product price: $43.99
/ea

Key Features

Size - Decimal
25/64 in - 0.3906
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25844
Zoro #
G3257807
UPC #
697334258445
Country of Origin
United States

Dimensions

Size - Decimal
25/64 in - 0.3906
Flute Length
1 3/4 in
Shank Dia.
19/64 in
Reamer Size
25/64 in
Size- Decimal
25/64" (0.3906)
Size
25/64"
Shank Size
0.3105"
Dimension Type
Fractional Inch
Overall Length
7 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Secondary Material Application ISO Code
K
Cutting Direction
Right Hand
Secondary Material Application
Cast Iron
Chamfer
45 Degrees
Reamer Application
Through Hole
Decimal Equivalent
0.3906
Coolant Through
No
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Shank Type
Straight
Number of Flutes
6
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.