Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 27/32" Size, HSS, Straight

  • Mfr # C26811

  • Zoro # G4786323


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
27/32 in - 0.8438
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26811
Zoro #
G4786323
UPC #
697334268116
Country of Origin
United States

Dimensions

Size - Decimal
27/32 in - 0.8438
Flute Length
2 1/2 in
Shank Dia.
39/64 in
Reamer Size
27/32 in
Size
27/32"
Size- Decimal
27/32" (0.8438)
Shank Size
5/8"
Overall Length
9 1/2 in
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
8
Decimal Equivalent
0.8438
Reamer Application
Through Hole
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Spiral Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
High Speed Steel
Primary Material Application
All Materials
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.