Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 31/32" Size, HSS, Straight

  • Mfr # C27072

  • Zoro # G4789780


product price: $116.84
/ea
Free Shipping & Returns

Key Features

Size - Decimal
31/32 in - 0.9688
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C27072
Zoro #
G4789780
UPC #
697334270720
Country of Origin
United States

Dimensions

Size - Decimal
31/32 in - 0.9688
Flute Length
2 5/8 in
Reamer Size
31/32 in
Size
31/32"
Dimension Type
Fractional Inch
Shank Size
3/4"
Shank Dia.
47/64 in
Overall Length
10 in
Size- Decimal
31/32" (0.9688)
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.9688
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Cutting Direction
Right Hand
Shank Type
Straight
Material
High Speed Steel
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
8
Reamer Application
Through Hole
Primary Material Application
All Materials
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.