Zoro Homepage

Chucking Reamer, 3/16" Size, Solid Carbide

  • Mfr # C50157

  • Zoro # G4855897


product price: $73.99
/ea

Key Features

Size - Decimal
3/16 in - 0.1875
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50157
Zoro #
G4855897
UPC #
697334501572
Country of Origin
United States

Dimensions

Size - Decimal
3/16 in - 0.1875
Flute Length
7/8 in
Dimension Type
Fractional Inch
Size
3/16"
Reamer Size
3/16 in
Overall Length
2 3/4 in
Shank Dia.
#14
Shank Size
1/16"
Size- Decimal
3/16" (0.1875)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Number of Flutes
4
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Primary Material Application
All Materials
Decimal Equivalent
0.1875
Shank Type
Straight
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material
Carbide
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.