Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 31/64" Size, HSS, Straight

  • Mfr # C26048

  • Zoro # G4763652


product price: $50.49
/ea

Key Features

Size - Decimal
31/64 in - 0.4844
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26048
Zoro #
G4763652
UPC #
697334260486
Country of Origin
United States

Dimensions

Size - Decimal
31/64 in - 0.4844
Flute Length
2 in
Size- Decimal
31/64" (0.4844)
Shank Size
7/16"
Dimension Type
Fractional Inch
Reamer Size
31/64 in
Overall Length
8 in
Size
31/64"
Shank Dia.
29/64 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4844
Material
High Speed Steel
Coolant Through
No
Reamer Application
Through Hole
Spiral Direction
Right Hand
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Number of Flutes
6
Cutting Direction
Right Hand
Shank Type
Straight
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.