Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/32" Size, HSS, Spiral

  • Mfr # C29350

  • Zoro # G4779472


product price: $26.69
/ea

Key Features

Size - Decimal
3/32 in - 0.0938
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29350
Zoro #
G4779472
UPC #
697334293507
Country of Origin
United States

Dimensions

Size - Decimal
3/32 in - 0.0938
Flute Length
3/4 in
Shank Size
1/16"
Overall Length
3 in
Size
3/32"
Shank Dia.
5/64 in
Reamer Size
3/32 in
Dimension Type
Fractional Inch
Size- Decimal
3/32" (0.0938)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Shank Type
Straight
Coolant Through
No
Cutting Direction
Right Hand
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.0938
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.