Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/4" Size, HSS, Straight

  • Mfr # C26615

  • Zoro # G4822279


product price: $80.70
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3/4 in - 0.7500
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26615
Zoro #
G4822279
UPC #
697334266150
Country of Origin
United States

Dimensions

Size - Decimal
3/4 in - 0.7500
Flute Length
2 1/2 in
Dimension Type
Fractional Inch
Shank Dia.
39/64 in
Size
3/4"
Overall Length
9 1/2 in
Reamer Size
3/4 in
Size- Decimal
3/4" (0.7500)
Shank Size
5/8"
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material
High Speed Steel
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, N, S1
Reamer Application
Through Hole
Decimal Equivalent
0.7500
Number of Flutes
8
Spiral Direction
Right Hand
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.