Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/16" Size, HSS, Straight

  • Mfr # C33986

  • Zoro # G4834127


product price: $57.29
/ea

Key Features

Size - Decimal
5/16 in - 0.3125
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33986
Zoro #
G4834127
UPC #
697334339861
Country of Origin
United States

Dimensions

Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/2 in
Dimension Type
Fractional Inch
Size
5/16"
Shank Dia.
MT1
Overall Length
6 in
Reamer Size
5/16 in
Size- Decimal
5/16" (0.3125)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.3125
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application
All Materials
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.