Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/32 In., 6 Flute, HSS

  • Mfr # C25290

  • Zoro # G2708386


product price: $27.89
/ea

Key Features

Size - Decimal
5/32 in - 0.1562
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25290
Zoro #
G2708386
UPC #
697334252900
Country of Origin
United States

Dimensions

Size - Decimal
5/32 in - 0.1562
Flute Length
1 in
Dimension Type
Fractional Inch
Shank Dia.
9/64 in
Size- Decimal
5/32" (0.1562)
Reamer Size
5/32 in
Overall Length
4 in
Shank Size
0.1510"
Size
5/32"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Primary Material Application
All Materials
Number of Flutes
6
Cutting Direction
Right Hand
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Secondary Material Application
Cast Iron
Spiral Direction
Right Hand
Material
High Speed Steel
Chamfer
45 Degrees
Decimal Equivalent
0.1562
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.