Zoro Homepage

Chucking Reamer, 5/32" Size, Solid Carbide

  • Mfr # C50145

  • Zoro # G4851067


product price: $52.95
/ea

Key Features

Size - Decimal
5/32 in - 0.1562
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50145
Zoro #
G4851067
UPC #
697334501459
Country of Origin
United States

Dimensions

Size - Decimal
5/32 in - 0.1562
Flute Length
3/4 in
Shank Size
1/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
9/64 in
Reamer Size
5/32 in
Size
5/32"
Size- Decimal
5/32" (0.1562)
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Decimal Equivalent
0.1562
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Primary Material Application
All Materials
Material
Carbide
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Number of Flutes
4
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.