Zoro Homepage

Chucking Reamer, 5/8" Size, HSS, Straight

  • Mfr # C26351

  • Zoro # G4797970


product price: $64.49
/ea

Key Features

Size - Decimal
5/8 in - 0.6250
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26351
Zoro #
G4797970
UPC #
697334263517
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
2 1/4 in
Size
5/8"
Overall Length
9 in
Size- Decimal
5/8" (0.6250)
Shank Dia.
35/64 in
Reamer Size
5/8 in
Shank Size
9/16"
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Spiral Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Number of Flutes
8
Reamer Application
Through Hole
Material
High Speed Steel
Decimal Equivalent
0.6250
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.