Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 9/16" Size, HSS, Straight

  • Mfr # C34534

  • Zoro # G4801662


product price: $65.59
/ea

Key Features

Size - Decimal
9/16 in - 0.5625
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34534
Zoro #
G4801662
UPC #
697334345343
Country of Origin
United States

Dimensions

Size - Decimal
9/16 in - 0.5625
Flute Length
2 in
Reamer Size
9/16 in
Size
9/16"
Dimension Type
Fractional Inch
Overall Length
8 in
Shank Dia.
MT1
Size- Decimal
9/16" (0.5625)
Cutting Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Flutes
8
Spiral Direction
Right Hand
Reamer Application
Through Hole
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Coolant Through
No
Decimal Equivalent
0.5625
Material
High Speed Steel
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.