Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 9/32 In., 6 Flute, HSS

  • Mfr # C25608

  • Zoro # G2920145


product price: $38.59
/ea

Key Features

Size - Decimal
9/32 in - 0.2812
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25608
Zoro #
G2920145
UPC #
697334256083
Country of Origin
United States

Dimensions

Size - Decimal
9/32 in - 0.2812
Flute Length
1 1/2 in
Size- Decimal
9/32" (0.2812)
Size
9/32"
Reamer Size
9/32 in
Shank Dia.
1/4 in
Shank Size
0.2485"
Dimension Type
Fractional Inch
Overall Length
6 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Cutting Direction
Right Hand
Coolant Through
No
Number of Flutes
6
Shank Type
Straight
Spiral Direction
Right Hand
Material
High Speed Steel
Material Applications
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Magnesium, Stainless Steel
Primary Material Application ISO Code
K, M, N1, N3, N4, P3
Reamer Application
Through Hole
Secondary Material Application
Cast Iron
Chamfer
45 Degrees
Secondary Material Application ISO Code
K
Chamfer Angle
45 Degrees
Decimal Equivalent
0.2812
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.