Zoro Homepage

Chucking Reamer, 9/32" Size, HSS, Spiral

  • Mfr # C29803

  • Zoro # G4797018


product price: $39.15
/ea

Key Features

Size - Decimal
9/32 in - 0.2812
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29803
Zoro #
G4797018
UPC #
697334298038
Country of Origin
United States

Dimensions

Size - Decimal
9/32 in - 0.2812
Flute Length
1 1/2 in
Dimension Type
Fractional Inch
Size- Decimal
9/32" (0.2812)
Size
9/32"
Overall Length
6 in
Shank Dia.
1/4 in
Reamer Size
9/32 in
Shank Size
1/4"
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.2812
Shank Type
Straight
Material
High Speed Steel
Reamer Application
Through Hole
Number of Flutes
6
Coolant Through
No
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.