Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, H Size, HSS, Straight

  • Mfr # C25552

  • Zoro # G4804727


product price: $40.89
/ea

Key Features

Size - Decimal
H - 0.2660
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25552
Zoro #
G4804727
UPC #
697334255529
Country of Origin
United States

Dimensions

Size - Decimal
H - 0.2660
Flute Length
1 1/2 in
Overall Length
6 in
Reamer Size
H
Dimension Type
Letter
Size- Decimal
H (0.2660)
Size
H
Shank Dia.
1/4 in
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Shank Type
Straight
Coolant Through
No
Material
High Speed Steel
Number of Flutes
6
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Stainless Steel, Steel
Primary Material Application
All Materials
Cutting Direction
Right Hand
Decimal Equivalent
0.2660
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.