Chucking Reamer, No 10 Size, HSS, Straight
Mfr # C25380
Zoro # G4836102
product price: $31.39
/eaKey Features
Size - Decimal
#10 - 0.1935
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25380
Zoro #
G4836102
UPC #
697334253808
Country of Origin
United States
Dimensions
Size - Decimal
#10 - 0.1935
Flute Length
1 1/8 in
Size
#10
Shank Dia.
#13
Size- Decimal
#10 (0.1935)
Reamer Size
#10
Overall Length
5 in
Dimension Type
Wire
Cutting Dia. Tolerance
+0.0001 in /+0.0004 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.